32 W Fluorescent Medium Bi-Pin (Pack of 30)

You last purchased this on
 
Sylvania

Octron® Vivid Value Ecologic® 32 W Fluorescent Medium Bi-Pin (Pack of 30)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Octron® Vivid Value Ecologic® 32 W Fluorescent Medium Bi-Pin (Pack of 30)

  • Fast #
  • Part #S22439
  • Item #7333444
  • Manufacturer Part #22439
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • TCLP compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • High CRI for color
  • Quick 60+® system warranty
  • Requires Certification

Documents


Specifications

Application:
Cold Temperature
Collection:
Octron® Vivid Value Ecologic®
Color Rendering Index:
90
Color Temperature:
5000
Diameter:
1 in
Length:
48 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO32/V50/ECO
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2450
Material:
Glass
Number Of Hours:
22500 h
Package Quantity:
Pack of 30
Watts:
32 W
Width:
1 in