14W T5 Fluorescent Light with Mini Bi-Pin Base 3000 Kelvin Bulb (Pack of 40)
Pentron® Eco® 14W T5 Fluorescent Light with Mini Bi-Pin Base 3000 Kelvin Bulb (Pack of 40)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumen maintenance: 95%
- Peak lumen output at 35°C (95°F) and dimmable
- Ideal for occupancy sensor applications
- Up to 36000 hours lamp life
- TCLP and RoHS compliant
- Greater luminaire design flexibility
Documents
Specifications
- Collection:
- Pentron® Eco®
- Color Temperature:
- 3000
- Height:
- 22-1/5 in
- Length:
- 67/100 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Ordering Code:
- FP14/830/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1200
- Number Of Hours:
- 25000 hr
- Package Quantity:
- Pack of 12
- Watts:
- 14 W
- Width:
- 67/100 in