150W E17 Halogen Light Bulb with Medium Base
Powerball® Ceramic Metalarc® 150W E17 Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides opportunities for higher maintained illumination levels
- Fixture designs using compact outer jacket configurations
- Less color shift and high lumen maintenance
Specifications
- ANSI:
- ANSI C78.81, ANSI C78.901, ANSI C95.1
- Application:
- Industrial Trade
- Collection:
- Powerball® Ceramic Metalarc®
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 2-13/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-4/5 in
- Length:
- 2-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- MCP150/U/MED/830 PB
- Light Bulb Shape Code:
- ED17
- Light Bulb Type:
- Halogen
- Lumens:
- 13000
- Number Of Hours:
- 20000 h
- UL Listed:
- No
- Volts:
- 95V
- Watts:
- 150 W
- Width:
- 2-1/2 in