This product requires certification to purchase.

120/277V 9-1/2 in. Ballast

Sylvania

Quicktronic® 120/277V 9-1/2 in. Ballast

  • Fast #
  • Part #SYL49945
  • Item #4847168
  • Manufacturer Part #49945
5 out of 5 Customer Rating
Brand image
Sylvania

Quicktronic® 120/277V 9-1/2 in. Ballast

  • Fast #
  • Part #SYL49945
  • Item #4847168
  • Manufacturer Part #49945
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • UL listed class P, type 1 outdoor
  • Meet NEMA premium electronic ballast program requirements
  • Minimum starting temperature: -20°F/-29°C
  • Normal ballast factor: less than 10% THD
  • Dual voltage: 120-277V 50/60 Hz
  • Circuit type parallel
  • Delivers 30% to 60% energy savings compared to magnetically ballasted systems
  • Features 100 (LPW) with Octron® 800 XP lamps
  • Excellent for stringent energy codes and sustainability projects
  • Requires Certification

Specifications

Collection:
Quicktronic®
Height:
1-9/50 in
Length:
9-1/2 in
UL Listed:
Yes
UPC:
046135499456
Volts:
120/277V
Width:
1-17/25 in