This product requires certification to purchase.

Type A LED Bulb, 2-Pin Base, 7W, 4000K

Sylvania

SubstiTube® Type A LED Bulb, 2-Pin Base, 7W, 4000K

  • Fast #
  • Part #SYL41721
  • Item #10109571
  • Manufacturer Part #SYL41721
3.9 out of 5 Customer Rating
Brand image
Sylvania

SubstiTube® Type A LED Bulb, 2-Pin Base, 7W, 4000K

  • Fast #
  • Part #SYL41721
  • Item #10109571
  • Manufacturer Part #SYL41721
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps. These LED lamps contain no mercury, and provide instant light and a uniform light distribution.
  • These lamps are offered in SubstiTUBE®(UL Type A/ballast compatible), LEDlescent™ (UL Type B/ballast-free),or DUALescent™ (UL Type A+B), depending on which family/wattageis chosen. These lamps also minimize labor and recycling costs.
  • Can be used in enclosed (lens or diffuser) luminaire. Not approved for use in vapor tight or sealed luminaire.
  • LEDlescent lamps are operated directly wired to line voltage
  • Requires Certification

Documents


Specifications

Ballast Type:
Commercial
Collection:
SubstiTube®
Glass Type:
Frosted
Light Bulb Style:
Tubular
NSF Certified:
Yes
Number Of Hours:
50000 hr
Type:
SYL41721
UL Listed:
Yes
Volts:
120/277V