Type A Pin Base LED Bulb
SubstiTube® Type A Pin Base LED Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps. These LED lamps contain no mercury, and provide instant light and a uniform light distribution.
- These lamps are offered in SubstiTUBE®(UL Type A/ballast compatible), LEDlescent™ (UL Type B/ballast-free),or DUALescent™ (UL Type A+B), depending on which family/wattageis chosen. These lamps also minimize labor and recycling costs.
- Can be used in enclosed (lens or diffuser) luminaire. Not approved for use in vapor tight or sealed luminaire.
- LEDlescent lamps are operated directly wired to line voltage
- 0-10V dimmable with select compatible 0-10V dimming ballasts
Documents
Specifications
- Ballast Type:
- Commercial
- Collection:
- SubstiTube®
- Glass Type:
- Frosted
- Light Bulb Style:
- Tubular
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes