50W MR16 Halogen Light Bulb with GU5.3 Base
Tru-Aim® 50W MR16 Halogen Light Bulb with GU5.3 Base
Package Quantity Info:
Each: 1 Case: 20 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard axial filament UV-filter
- Rated life 2,000 hours
Documents
Specifications
- Beam Spread:
- 36°
- Center Beam Candle Power:
- 1450
- Collection:
- Tru-Aim®
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 2-283/1000 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 50MR16/FL35/C(EXN) 12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- UPC:
- 046135583278
- Volts:
- 12V
- Watts:
- 50 W