This product requires certification to purchase.

12W BR40 LED Light with Medium E-26 Base 5000 Kelvin Bulb

Sylvania

TruWave™ 12W BR40 LED Light with Medium E-26 Base 5000 Kelvin Bulb

  • Fast #
  • Part #SYL40787
  • Item #9548609
  • Manufacturer Part #SYL40787
5 out of 5 Customer Rating
Sylvania

TruWave™ 12W BR40 LED Light with Medium E-26 Base 5000 Kelvin Bulb

  • Fast #
  • Part #SYL40787
  • Item #9548609
  • Manufacturer Part #SYL40787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 2 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • RoHS compliant
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Length
5 in
Width
8-1/4 in
Characteristics & Features
Collection
TruWave™
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
5000
Dimmable
Yes
Glass Type
Plastic
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Light Bulb Type
LED
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
1100
Number Of Hours
15000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Light Bulb Ordering Code
40787
Origin
Global
UL Listed
Yes