5W R20 LED Light with B10 Medium E-26 Base 2700 Kelvin Bulb
TruWave™ 5W R20 LED Light with B10 Medium E-26 Base 2700 Kelvin Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- RoHS compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- TruWave™
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Plastic
- Height:
- 4
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 2-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40788
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Plastic
- Number Of Hours:
- 15000
- Origin:
- Global
- Type:
- SYL40788
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 5
- Width:
- 4-593/1000