This product requires certification to purchase.

7W BR30 LED Light with Medium E-26 Base 5000 Kelvin Bulb

Sylvania

TruWave™ 7W BR30 LED Light with Medium E-26 Base 5000 Kelvin Bulb

  • Fast #
  • Part #SYL40730
  • Item #9548593
  • Manufacturer Part #SYL40730
5 out of 5 Customer Rating
Sylvania

TruWave™ 7W BR30 LED Light with Medium E-26 Base 5000 Kelvin Bulb

  • Fast #
  • Part #SYL40730
  • Item #9548593
  • Manufacturer Part #SYL40730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RoHS compliant
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
TruWave™
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
90
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Plastic
Height:
5-3/8
Indoor Outdoor:
Indoor, Outdoor
Length:
3-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40730
Light Bulb Shape Code:
BR30
Light Bulb Type:
LED
Lumens:
650
Material:
Plastic
Number Of Hours:
15000
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
7
Width:
6-1/2