11W PAR30 LED Non-Dimmable Bulb
Ultra LED™ 11W PAR30 LED Non-Dimmable Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Longer life than traditional halogen lamps
- No warm-up time, instant-on with full light output and stable color
- Glass body with full optics - similar to halogen PAR lamps
- Rated for use in enclosed fixtures
- Up to 83 LPW
- Color temperature available in 2700 K, 3000 K, 4000 K and 5000 K
- Dimmable
- CRI greater than 80
-
Green
Documents
Specifications
- Beam Spread:
- 25°
- Center Beam Candle Power:
- 4470
- Collection:
- Ultra LED™
- Color Finish Name:
- Clear
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 3-74/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-3/4
- Length:
- 3-34/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED11PAR30DIM830NFL2513YGLWRP
- Light Bulb Shape Code:
- PAR30
- Light Bulb Type:
- LED
- Lumens:
- 850
- Lumens per Watt:
- 82
- Number Of Hours:
- 15000
- Type:
- SYL79783
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11