*CVR* CCY LF 1.5 *CARRIN KITC FCT
*CVR* CCY LF 1.5 *CARRIN KITC FCT
Package Quantity Info:
Each: 1 Case: 2 Pallet: 112-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYMS2650STN
- UPC:
- 671256371369