1/2 in. Elbow
This product has been replaced by
Manufacturer Part #FP-40
1/2 in. Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 4680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Street ell and escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Faucet Part Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256369854
- WaterSense Labeled:
- No