This product requires certification to purchase.

1/2 in. NPT Bracket in Polished Chrome

Symmons Industries

1/2 in. NPT Bracket in Polished Chrome

  • Fast #
  • Part #SYM4-440
  • Item #4900786
  • Manufacturer Part #4-440
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

1/2 in. NPT Bracket in Polished Chrome

  • Fast #
  • Part #SYM4-440
  • Item #4900786
  • Manufacturer Part #4-440
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extended head bracket
  • Concealed back inlet
  • Length 5"
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Part Type:
Bracket
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
3
Installation Type:
Wall Mount
Length:
5
Material:
Brass, Bronze, Stainless Steel
Shower Arm Reach:
4-5/8
UPC:
671256362053
Width:
8-1/8