This product requires certification to purchase.

1/2 in. Solenoid Valve Assembly for Ultra-Sense S-6080

Symmons Industries

1/2 in. Solenoid Valve Assembly for Ultra-Sense S-6080

  • Fast #
  • Part #SYMSF-151
  • Item #4446488
  • Manufacturer Part #SF-151
5 out of 5 Customer Rating
Brand image
Symmons Industries

1/2 in. Solenoid Valve Assembly for Ultra-Sense S-6080

  • Fast #
  • Part #SYMSF-151
  • Item #4446488
  • Manufacturer Part #SF-151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solenoid valve membrane
  • For use with Ultra-Sense S-6080 Series faucets prior to 2011
  • Genuine Symmons repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Ultra-Sense S-6080
Faucet Part Type:
Solenoid Valve
IAPMO Listed:
No
Length:
1/2 in
NSF Certified:
No
UPC:
671256940862