This product requires certification to purchase.

1/2 in. Tub Spout in Matte Black

Symmons Industries

1/2 in. Tub Spout in Matte Black

  • Fast #
  • Part #SYM067-MB
  • Item #7910450
  • Manufacturer Part #067-MB
5 out of 5 Customer Rating
Brand image
Symmons Industries

1/2 in. Tub Spout in Matte Black

  • Fast #
  • Part #SYM067-MB
  • Item #7910450
  • Manufacturer Part #067-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-diverter tub spout
  • 6 1/2" length
  • Metal construction
  • Thread on installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Temptrol
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
7 in
Material:
Zinc
NSF Certified:
No
Spout Reach:
7 in
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
671256517422
WaterSense Labeled:
No
Width:
2-3/4 in