This product requires certification to purchase.

1/4 in. Stainless Steel Set Screw for SafetyMix

Symmons Industries

1/4 in. Stainless Steel Set Screw for SafetyMix

  • Fast #
  • Part #SYMSC-15A
  • Item #4503006
  • Manufacturer Part #SC-15A
3.5 out of 5 Customer Rating
Brand image
Symmons Industries

1/4 in. Stainless Steel Set Screw for SafetyMix

  • Fast #
  • Part #SYMSC-15A
  • Item #4503006
  • Manufacturer Part #SC-15A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set screw
  • For use with Safetymix series from 1960 to date
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
1/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
2.5 gpm
Length
1/2 in
Characteristics & Features
Brand Model Compatibility
SafetyMix
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Screw
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Symmons Industries
NSF Certified
No
UPC
671256709704