1/4 x 5/8 in. Limit Stop for SafetyMix
1/4 x 5/8 in. Limit Stop for SafetyMix
Package Quantity Info:
Each: 1 Case: 25 Pallet: 11700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limit stop with o-ring
- For use with Safetymix series from 1960 to date
- Genuine Symmons repair part.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- SafetyMix
- Faucet Part Type:
- Limit Stop
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 1/4 in x 5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671256711257
- WaterSense Labeled:
- No