1-1/2 in. Stainless Steel Escutcheon Screw for Temptrol
1-1/2 in. Stainless Steel Escutcheon Screw for Temptrol
Product Details
Product Details
- Escutcheon screws
- For use with Temptrol shower Series
- Genuine Symmons repair part
- Pair is included
- Stainless steel
Specifications
- Brand Model Compatibility:
- Temptrol
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/2
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 671256018905