1-17/25 in. Brass Check for S-60
1-17/25 in. Brass Check for S-60
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 468-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- In-line checks/screen assembly (2 required)
- For use with SCOT S-60 series metering faucets from April 2000 to date
- Genuine Symmons repair part
- Pair is included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Depth:
- 1-17/25
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Brand:
- Symmons Industries
- Fits Model:
- S-60
- GSA Approved:
- No
- Height:
- 31/50
- IAPMO Listed:
- No
- Length:
- 1-17/25
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256990300
- WaterSense Labeled:
- No
- Width:
- 31/50