Supply Elbow in Polished Chrome
Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Case: 10 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with FS and FSB hand showers
- Wall connection with flange
- Chrome finish
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Symmons Industries
- Fits Model:
- T-600B-V
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-51/100 in
- IAPMO Listed:
- No
- Length:
- 1-57/100 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256542455
- WaterSense Labeled:
- No