This product requires certification to purchase.

12 in. Stainless Steel Pan Head Screw for Symmetrix

Symmons Industries

12 in. Stainless Steel Pan Head Screw for Symmetrix

  • Fast #
  • Part #SYMLN-121
  • Item #4915274
  • Manufacturer Part #LN-121
5 out of 5 Customer Rating
Brand image
Symmons Industries

12 in. Stainless Steel Pan Head Screw for Symmetrix

  • Fast #
  • Part #SYMLN-121
  • Item #4915274
  • Manufacturer Part #LN-121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 12000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Phillips pan head screw (2 required)
  • For use with Symmetrix series 2 handle faucets
  • Genuine Symmons repair part
  • One screw included per package
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Symmetrix
Faucet Part Type:
Screw
Length:
12
Material:
Stainless Steel
UPC:
671256003147
WaterSense Labeled:
No