14/25 in. Metal Wrench for Temptrol
14/25 in. Metal Wrench for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 12000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plaster shield wrench
- For use with Temptrol shower Series with integral stops
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Depth:
- 14/25
- Faucet Part Type:
- Installation Tool
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- GSA Approved:
- No
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Length:
- 14/25
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256922424
- WaterSense Labeled:
- No
- Width:
- 4-1/2