This product requires certification to purchase.

18 in. Glash Shelf Chrome in Polished Chrome

Symmons Industries

18 in. Glash Shelf Chrome in Polished Chrome

  • Fast #
  • Part #SYMGSH-001
  • Item #4596137
  • Manufacturer Part #GSH-001
5 out of 5 Customer Rating
Brand image
Symmons Industries

18 in. Glash Shelf Chrome in Polished Chrome

  • Fast #
  • Part #SYMGSH-001
  • Item #4596137
  • Manufacturer Part #GSH-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
18 in
Material:
Glass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256398076