2-3/10 in. Brass Handle Kit in Polished Chrome
2-3/10 in. Brass Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle kit (tub/shower)
- For use with the Canterbury collection
- Genuine Symmons repair part
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 671256781809