2.5 gpm Brass Hand Shower
2.5 gpm Brass Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower swivel
- For use with T-300 series hand showers
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Depth:
- 33/50 in
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- GSA Approved:
- No
- Height:
- 33/50 in
- IAPMO Listed:
- No
- Length:
- 1-17/25 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256541205
- Width:
- 33/50 in