This product requires certification to purchase.

2.5 gpm Shower Valve with Stops in Polished Chrome

This product has been replaced by

No image available
Symmons Industries Two Handle Shower Faucet in Polished Chrome
Manufacturer Part #S-9600-X-P
Symmons Industries

2.5 gpm Shower Valve with Stops in Polished Chrome

  • Fast #
  • Part #SYMS-86-1-X
  • Item #513641
  • Manufacturer Part #S-86-1-X
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Symmons Industries Two Handle Shower Faucet in Polished Chrome
Manufacturer Part #S-9600-X-P
Symmons Industries

2.5 gpm Shower Valve with Stops in Polished Chrome

  • Fast #
  • Part #SYMS-86-1-X
  • Item #513641
  • Manufacturer Part #S-86-1-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal resistant
  • Volume control integrated into pressure balancing valve
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.5 gpm
UPC:
671256662009
WaterSense Labeled:
No