2.5 gpm Commercial Shower Faucet with Hand Shower
This product has been replaced by
Manufacturer Part #9605-X-PLR
2.5 gpm Commercial Shower Faucet with Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temptrol® pressure balancing valve
- Adjustable stop screw to limit handle turn
- Includes 30" slide bar with cradle for hand shower
- Separate 2 function diverter
- In-line vacuum breaker
- Flexible metal hose
- Integral stops
- Limited lifetime residential warranty
- Five year commercial warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- UPC:
- 671256853605
- WaterSense Labeled:
- No