30 in. Shower Rail with Hose in Polished Chrome

You last purchased this on
 
Symmons Industries

30 in. Shower Rail with Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

30 in. Shower Rail with Hose in Polished Chrome

  • Fast #
  • Part #SYM0368-2HSB-LHS
  • Item #7295024
  • Manufacturer Part #0368-2HSB-LHS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall elbow
  • Slide bar 30" with cradle for hand shower mounting
  • Hand shower unit less hand shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Base Plate Height:
1-37/200 in
Base Plate Width:
1-37/200 in
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
2-7/8 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fire Rated:
No
GSA Approved:
No
Grab Bar Included:
No
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Insulated:
No
LED Light:
No
Lights Included:
No
MA Approved -:
Yes
Material:
Metal, Brass
Material Type:
C36000
NSF Certified:
No
Origin:
Global
Overall Height:
32-1/2 in
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Reverse Osmosis Compatible:
No
Rigid:
No
Seat Included:
No
Slide Bar Height:
30 in
Test Cap Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
3.8 lb
With Horn:
No
cUPC Certified:
No