This product requires certification to purchase.

36 in. Grab Bar in Brushed Stainless Steel

Symmons Industries

36 in. Grab Bar in Brushed Stainless Steel

  • Fast #
  • Part #SYMSGB-36
  • Item #4631995
  • Manufacturer Part #SGB-36
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

36 in. Grab Bar in Brushed Stainless Steel

  • Fast #
  • Part #SYMSGB-36
  • Item #4631995
  • Manufacturer Part #SGB-36
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 35
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 36" ADA grab bar
  • Metal construction
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
250 lbs
Diameter
1-1/2 in
Height
38-3/16 in
Length
3 in
Weight Capacity
250 lb
Width
3 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Stainless
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256394474