3m Meter Output Cable
3m Meter Output Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Cable
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671256603088
- WaterSense Labeled:
- No