4 HM SINGLE-FUNCTION WAND
HydroMersion 4 HM SINGLE-FUNCTION WAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Standard on the Oak collection
- HydroMersion technology channels water for increased pressure and force
- Total spray for complete coverage
- Pause mode reduces flow to a trickle
- Push-button changes modes
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 1.5 gpm (5.7 L/min) flow rate
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- HydroMersion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hand Shower Flow Rate:
- 1.5
- Height:
- 9-3/10
- Hose Included:
- No
- Length:
- 3-19/25
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SYM562WSTN15
- UPC:
- 671256654967
- WaterSense Labeled:
- Yes
- Width:
- 4-7/100