This product requires certification to purchase.

4 in. SLS-7000 Deck Plate Escutcheon Kit in Polished Chrome

Symmons Industries

4 in. SLS-7000 Deck Plate Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYMRL-294
  • Item #10509822
  • Manufacturer Part #RL-294
3.2 out of 5 Customer Rating
Brand image
Symmons Industries

4 in. SLS-7000 Deck Plate Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYMRL-294
  • Item #10509822
  • Manufacturer Part #RL-294
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SCOT
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Type:
SYMRL-294
UPC:
671256456929