This product requires certification to purchase.

5 ft. Shower Hose

Symmons Industries

5 ft. Shower Hose

  • Fast #
  • Part #SYMSP-4
  • Item #4915416
  • Manufacturer Part #SP-4
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

5 ft. Shower Hose

  • Fast #
  • Part #SYMSP-4
  • Item #4915416
  • Manufacturer Part #SP-4
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose (5') and vacuum breaker
  • 60" hose
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/8 in
Faucet Part Type:
Shower Hose
GSA Approved:
No
Height:
7/8 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
60 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671256720907
WaterSense Labeled:
No
Width:
7/8 in