63/100 in. Brass Escutcheon for Temptrol
This product has been replaced by
63/100 in. Brass Escutcheon for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon
- For use with Temptrol shower Series valves
- Genuine Symmons repair part
Specifications
- Brand Model Compatibility:
- Temptrol
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 8-2/5 in
- IAPMO Listed:
- No
- Length:
- 63/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 671256732351
- Width:
- 6-9/10 in