7 SINGLE MODE SHOWERHEAD
7 SINGLE MODE SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7" single function showerhead
- Easy to clean rubber nozzles
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
- 1.5 gpm (5.7 L/min) flow rate
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-17/25
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5
- Type:
- SYM491SH15
- UPC:
- 671256644746
- WaterSense Labeled:
- Yes