This product requires certification to purchase.

9 in. Brass, Bronze, Stainless Steel and Plastic Repair Kit in Brass

Symmons Industries

Temptrol® 9 in. Brass, Bronze, Stainless Steel and Plastic Repair Kit in Brass

  • Fast #
  • Part #SYMREB-VALVE-2
  • Item #8123156
  • Manufacturer Part #REB-VALVE-2
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 9 in. Brass, Bronze, Stainless Steel and Plastic Repair Kit in Brass

  • Fast #
  • Part #SYMREB-VALVE-2
  • Item #8123156
  • Manufacturer Part #REB-VALVE-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 63
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Valve repair kit
  • For use with Temptrol shower series valves
  • Genuine Symmons replacement part
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-8/25 in
Length
9 in
Width
1-1/4 in
Characteristics & Features
Collection
Temptrol®
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Repair Kit
Material
Brass, Bronze, Stainless Steel, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Plumbing
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
671256564037