Plastic Faucet Remote Control
ActivSense™ Plastic Faucet Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Remote Control, Ultra-Sense
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- ActivSense™
- Height:
- 3/4
- IAPMO Listed:
- No
- Length:
- 5-9/10
- Material:
- Plastic
- Product Type:
- Remote Control
- UL Listed:
- No
- UPC:
- 671256592672
- Width:
- 2-1/2