AERATOR 0.5 GPM FEMALE PCA
AERATOR 0.5 GPM FEMALE PCA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Flow Rate:
- 0.5 gpm
- Material:
- Brass, Plastic
- Pressure Compensating:
- No
- Type:
- SYMSWA-17-0.5-NA
- UPC:
- 671256504583
- WaterSense Labeled:
- No