AERATOR 1.5 GPM CACHE TT
AERATOR 1.5 GPM CACHE TT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Flow Rate:
- 1.5 gpm
- Material:
- Brass, Plastic
- Pressure Compensating:
- No
- Type:
- SYMRL-194
- UPC:
- 671256539561
- WaterSense Labeled:
- No