AERATOR WITH HOUSING 1.5 GPM
AERATOR WITH HOUSING 1.5 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Flow Rate:
- 1.5 gpm
- Material:
- Plastic
- Pressure Compensating:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMFLR-06575-1.5
- UPC:
- 671256609622
- WaterSense Labeled:
- No