This product requires certification to purchase.

*CVR* CCY 1.5 *ALLURA TUB/SHWR TRIM

Symmons Industries

Allura *CVR* CCY 1.5 *ALLURA TUB/SHWR TRIM

  • Fast #
  • Part #SYM4702-1.5-TRM
  • Item #7004088
  • Manufacturer Part #4702-1.5-TRM
3.4 out of 5 Customer Rating
Brand image
Symmons Industries

Allura *CVR* CCY 1.5 *ALLURA TUB/SHWR TRIM

  • Fast #
  • Part #SYM4702-1.5-TRM
  • Item #7004088
  • Manufacturer Part #4702-1.5-TRM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allura tub/shower trim with lever handle
  • Diverter tub spout
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/4
Trim Only:
Yes
Tub Spout Reach:
5-1/2
Tub Spout Type:
Diverter
Type:
SYM470215TRM
UPC:
671256423884
Valve Trim Type:
Pressure Balancing
Width:
5-1/2