*CVR* CCY LFA 1.0 LAV FCT
Allura *CVR* CCY LFA 1.0 LAV FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole installation with 4" center
- Durable ceramic cartridges
- 1/2" IPS connections
- Solid brass construction
- Metal push-pop drain assembly included
- 1.0 gpm (3.8 L/min) flow rate
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Collection:
- Allura
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 3-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-99/100
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMSLC4712STNPP
- UPC:
- 671256634242
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4