1.5 gpm Tub and Shower Valve Trim with Single Lever Handle in Polished Chrome
Allura® 1.5 gpm Tub and Shower Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allura tub/shower trim with lever handle and secondary integral diverter
- Diverter integrated into pressure balancing valve
- Non-diverter tub spout
- Three mode showerhead
- GPM 1.5 (9.5 L/min)
- Valve not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Spray Type:
- Pulsating
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 671256354171
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No