ALLURA SHOWER/HAND SHOWER TRIM
Allura ALLURA SHOWER/HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Allura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 7
- Length:
- 4-1/4
- Number of Handles:
- One Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMS4708L1TRM
- UPC:
- 671256613667
- WaterSense Labeled:
- No
- Width:
- 7