CCN ALLURA SHOWER/HAND SHOWER TRIM
Allura® CCN ALLURA SHOWER/HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- Height:
- 7
- Hose Length:
- 60
- Length:
- 4-1/4
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- Yes
- Type:
- SYM4705L2L7TRM
- UPC:
- 671256617016
- WaterSense Labeled:
- No
- Width:
- 7