Multi Function Showerhead in Satin Nickel
Allura Multi Function Showerhead in Satin Nickel
Package Quantity Info:
Each: 1 Case: 10 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Allura
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-27/50
- Diameter:
- 3-27/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Type:
- SYM4-143-STN-1.5
- UPC:
- 671256333718
- WaterSense Labeled:
- Yes
- Width:
- 3-27/50