No Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Allura No Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle not included
- 26 series Symmons Temptrol valve required (not included)
- Slide bar 30" for hand shower
- Wall connection
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 2.5 (9.5 L/min) standard
- Tub spout not included
- Valve not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Allura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/4
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256599350
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7