Rebuild Trim Kit in Polished Chrome
Allura™ Rebuild Trim Kit in Polished Chrome
Product Details
Product Details
- Allura tub/shower rebuild trim kit
- Fits any Temptrol valve
- Includes TA-10 flow control spindle
- Includes TA-4 hot/cold valve seats
- Requires tub spout
- Requires showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Allura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/8 in
- Flow Rate:
- 2.5 gpm
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4-1/4 in
- UPC:
- 671256367270