Single Handle Pressure Balancing Valve Trim in Satin Nickel
Allura® Single Handle Pressure Balancing Valve Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 210-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allura shower trim with lever handle
- Wall connection
- Slide bar 30" for hand shower
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 2.0 (7.6 L/min)
- Tub spout not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Allura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- UPC:
- 671256365139
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No